Shop ACUMEDIA
See all product information
Create Account
MaltExtract, 500 mL, 30 C
- Mfr # 7341-500g
- Zoro # G7570772
product price:Â
$
147.99
/ea
Free Shipping & Returns
Key Features
Size
500 mL
Standards
29 CFR 1910.1200, GHS
Application
Preparing Microbiological Culture Media
Shelf Life
2 yr
Media Type
Malt Extract
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7341-500g
- Zoro #
- G7570772
- UPC #
- -
- Country of Origin
- United States
- Item
- Malt Extract
- Standards
- 29 CFR 1910.1200, GHS
- Application
- Preparing Microbiological Culture Media
- Shelf Life
- 2 yr
- Media Type
- Malt Extract
- Maximum Storage Temperature - Centigrade
- 30 Degrees C
- Container Type
- Bottle
- Minimum Storage Temperature - Centigrade
- 2 Degrees C
- Product Form
- Powder
Dimensions
- Size
- 500 mL
- Bottle Size
- 500 mL
- Size - Alpha
- 500 mL
- Container Size
- 500 mL
Description
Malt Extract, Media Type Malt Extract, Size 500 mL, Product Form Powder, Container Type Bottle, Shelf Life 2 yr, Reference Methods Not Applicable, Standards 29 CFR 1910.1200, GHS, Application Preparing Microbiological Culture Media, Maximum Storage Temperature - Centigrade 30 Degrees C, Minimum Storage Temperature - Centigrade 2 Degrees C
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.