Zoro Homepage

Mannitol Salt Agar

  • Mfr # 7143-500g

  • Zoro # G7942930


product price: $87.69
/ea
Free Shipping & Returns

Key Features

Size
500 mL
Application
Isolation of Staphylococci
Shelf Life
2 yr
Container Type
Bottle
Standards
29 CFR 1910.1200, GHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7143-500g
Zoro #
G7942930
UPC #
-
Country of Origin
United States

Dimensions

Size
500 mL

Details

Item
Mannitol Salt Agar
Application
Isolation of Staphylococci
Shelf Life
2 yr
Container Type
Bottle
Standards
29 CFR 1910.1200, GHS
Minimum Storage Temperature - Centigrade
2 Degrees C
Maximum Storage Temperature - Centigrade
30 Degrees C
Reference Methods
EP, JP, USP
Media Type
Mannitol Salt Agar
Product Form
Powder

Description

Mannitol Salt Agar, Media Type Mannitol Salt Agar, Size 500 mL, Product Form Powder, Container Type Bottle, Shelf Life 2 yr, Reference Methods EP, JP, USP, Standards 29 CFR 1910.1200, GHS, Application Isolation of Staphylococci, Maximum Storage Temperature - Centigrade 30 Degrees C, Minimum Storage Temperature - Centigrade 2 Degrees C

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.