Mueller Hinton Agar
Mfr # 7101-10kg
Zoro # G8095241
product price: $2,648.99
/ea
Free Shipping & Returns
Key Features
Size
10 L
Application
Antimicrobial Susceptibility Testing by the Disk Diffusion Method
Shelf Life
2 yr
Standards
FDA, NCCLS
Container Type
Pail
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7101-10kg
Zoro #
G8095241
UPC #
-
Country of Origin
United States
Dimensions
Size
10 L
Details
Item
Mueller Hinton Agar
Application
Antimicrobial Susceptibility Testing by the Disk Diffusion Method
Shelf Life
2 yr
Standards
FDA, NCCLS
Container Type
Pail
Minimum Storage Temperature - Centigrade
2 Degrees C
Product Form
Powder
Media Type
Mueller Hinton Agar
Maximum Storage Temperature - Centigrade
30 Degrees C
Reference Methods
FDA Bateriological Analytical Manual for Food Testing
Description
Mueller Hinton Agar, Media Type Mueller Hinton Agar, Size 10 L, Product Form Powder, Shelf Life 2 yr, Reference Methods FDA Bateriological Analytical Manual for Food Testing, Standards FDA, NCCLS, Application Antimicrobial Susceptibility Testing by the Disk Diffusion Method, Maximum Storage Temperature - Centigrade 30 Degrees C, Minimum Storage Temperature - Centigrade 2 Degrees C
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.