Mueller Hinton Agar
Mfr # 7101-500g
Zoro # G8040599
product price: $147.99
/ea
Free Shipping & Returns
Key Features
Size
500 mL
Application
Antimicrobial Susceptibility Testing by the Disk Diffusion Method
Shelf Life
2 yr
Standards
FDA, NCCLS
Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7101-500g
Zoro #
G8040599
UPC #
-
Country of Origin
United States
Dimensions
Size
500 mL
Details
Item
Mueller Hinton Agar
Application
Antimicrobial Susceptibility Testing by the Disk Diffusion Method
Shelf Life
2 yr
Standards
FDA, NCCLS
Container Type
Bottle
Minimum Storage Temperature - Centigrade
2 Degrees C
Maximum Storage Temperature - Centigrade
30 Degrees C
Reference Methods
FDA Bateriological Analytical Manual for Food Testing
Product Form
Powder
Media Type
Mueller Hinton Agar
Description
Mueller Hinton Agar, Media Type Mueller Hinton Agar, Size 500 mL, Product Form Powder, Container Type Bottle, Shelf Life 2 yr, Reference Methods FDA Bateriological Analytical Manual for Food Testing, Standards FDA, NCCLS, Application Antimicrobial Susceptibility Testing by the Disk Diffusion Method, Maximum Storage Temperature - Centigrade 30 Degrees C, Minimum Storage Temperature - Centigrade 2 Degrees C
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.