Papaic Digest of Soybean Meal
Mfr # 9213-10kg
Zoro # G7955567
product price: $1,884.99
/ea
Free Shipping & Returns
Key Features
Size
10 L
Standards
29 CFR 1910.1200, GHS
Application
For Use in Preparing Microbiological Culture Media
Shelf Life
2 yr
Container Type
Pail
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9213-10kg
Zoro #
G7955567
UPC #
-
Country of Origin
United States
Dimensions
Size
10 L
Details
Item
Papaic Digest of Soybean Meal (Peptone S2)
Standards
29 CFR 1910.1200, GHS
Application
For Use in Preparing Microbiological Culture Media
Shelf Life
2 yr
Container Type
Pail
Product Form
Powder
Media Type
Papaic Digest of Soybean Meal (Peptone S2)
Description
Papaic Digest of Soybean Meal (Peptone S2), Media Type Papaic Digest of Soybean Meal (Peptone S2), Size 10 L, Product Form Powder, Shelf Life 2 yr, Reference Methods Not Applicable, Standards 29 CFR 1910.1200, GHS, Application For Use in Preparing Microbiological Culture Media
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.