Papaic Digest of Soybean Meal
Mfr # 9213-500g
Zoro # G7940858
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Size
500 mL
Standards
29 CFR 1910.1200, GHS
Application
For Use in Preparing Microbiological Culture Media
Shelf Life
2 yr
Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9213-500g
Zoro #
G7940858
UPC #
-
Country of Origin
United States
Dimensions
Size
500 mL
Details
Item
Papaic Digest of Soybean Meal (Peptone S2)
Standards
29 CFR 1910.1200, GHS
Application
For Use in Preparing Microbiological Culture Media
Shelf Life
2 yr
Container Type
Bottle
Media Type
Papaic Digest of Soybean Meal (Peptone S2)
Product Form
Powder
Description
Papaic Digest of Soybean Meal (Peptone S2), Media Type Papaic Digest of Soybean Meal (Peptone S2), Size 500 mL, Product Form Powder, Container Type Bottle, Shelf Life 2 yr, Reference Methods Not Applicable, Standards 29 CFR 1910.1200, GHS, Application For Use in Preparing Microbiological Culture Media
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.