Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Potato Dextrose Agar, Size: 500g

  • Mfr # 7149-500g

  • Zoro # G8077951


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Size
500 mL
Shelf Life
2 yr
Application
Cultivation of Fungi
Container Type
Bottle
Standards
29 CFR 1910.1200, GHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7149-500g
Zoro #
G8077951
UPC #
-
Country of Origin
United States

Dimensions

Size
500 mL

Details

Item
Potato Dextrose Agar
Shelf Life
2 yr
Application
Cultivation of Fungi
Container Type
Bottle
Standards
29 CFR 1910.1200, GHS
Media Type
Potato Dextrose Agar
Minimum Storage Temperature - Centigrade
2 Degrees C
Maximum Storage Temperature - Centigrade
30 Degrees C
Reference Methods
EP, JP, USP
Product Form
Powder

Description

Potato Dextrose Agar, Media Type Potato Dextrose Agar, Size 500 mL, Product Form Powder, Container Type Bottle, Shelf Life 2 yr, Reference Methods EP, JP, USP, Standards 29 CFR 1910.1200, GHS, Application Cultivation of Fungi, Maximum Storage Temperature - Centigrade 30 Degrees C, Minimum Storage Temperature - Centigrade 2 Degrees C

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.