Presence-Absence Broth
Mfr # 7500-500g
Zoro # G7926937
product price: $122.99
/ea
Free Shipping & Returns
Key Features
Size
500 mL
Standards
US EPA
Shelf Life
2 yr
Application
Detection of Coliform Bacteria In Water Treatment Plants Or Distribution Systems Using the Presence-Absence Coliform Test
Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7500-500g
Zoro #
G7926937
UPC #
-
Country of Origin
United States
Dimensions
Size
500 mL
Details
Item
Presence-Absence Broth
Standards
US EPA
Shelf Life
2 yr
Application
Detection of Coliform Bacteria In Water Treatment Plants Or Distribution Systems Using the Presence-Absence Coliform Test
Container Type
Bottle
Reference Methods
EPA
Minimum Storage Temperature - Centigrade
2 Degrees C
Product Form
Powder
Maximum Storage Temperature - Centigrade
30 Degrees C
Media Type
Presence-Absence Broth
Description
Presence-Absence Broth, Media Type Presence-Absence Broth, Size 500 mL, Product Form Powder, Container Type Bottle, Shelf Life 2 yr, Reference Methods EPA, Standards US EPA, Application Detection of Coliform Bacteria In Water Treatment Plants Or Distribution Systems Using the Presence-Absence Coliform Test, Maximum Storage Temperature - Centigrade 30 Degrees C, Minimum Storage Temperature - Centigrade 2 Degrees C
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.