Rose Bengal Chloramphenical Agar
Mfr # 7664-500g
Zoro # G7950597
product price: $197.99
/ea
Free Shipping & Returns
Key Features
Size
500 mL
Application
Selective Isolation and Enumeration of Yeasts and Molds From Foods
Shelf Life
2 yr
Standards
29 CFR 1910.1200, GHS
Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7664-500g
Zoro #
G7950597
UPC #
-
Country of Origin
United States
Dimensions
Size
500 mL
Details
Item
Rose Bengal Chloramphenical Agar
Application
Selective Isolation and Enumeration of Yeasts and Molds From Foods
Shelf Life
2 yr
Standards
29 CFR 1910.1200, GHS
Container Type
Bottle
Maximum Storage Temperature - Centigrade
30 Degrees C
Media Type
Rose Bengal Chloramphenical Agar
Product Form
Powder
Minimum Storage Temperature - Centigrade
2 Degrees C
Description
Rose Bengal Chloramphenical Agar, Media Type Rose Bengal Chloramphenical Agar, Size 500 mL, Product Form Powder, Container Type Bottle, Shelf Life 2 yr, Reference Methods Not Applicable, Standards 29 CFR 1910.1200, GHS, Application Selective Isolation and Enumeration of Yeasts and Molds From Foods, Maximum Storage Temperature - Centigrade 30 Degrees C, Minimum Storage Temperature - Centigrade 2 Degrees C
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.