Zoro Homepage

Sabouraud Dextrose Agar

  • Mfr # 7150-500g

  • Zoro # G7904500


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Size
500 mL
Application
Cultivation of Fungi
Shelf Life
2 yr
Container Type
Bottle
Standards
29 CFR 1910.1200, GHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7150-500g
Zoro #
G7904500
UPC #
-
Country of Origin
United States

Dimensions

Size
500 mL

Details

Item
Sabouraud Dextrose Agar
Application
Cultivation of Fungi
Shelf Life
2 yr
Container Type
Bottle
Standards
29 CFR 1910.1200, GHS
Maximum Storage Temperature - Centigrade
30 Degrees C
Minimum Storage Temperature - Centigrade
2 Degrees C
Media Type
Sabouraud Dextrose Agar
Reference Methods
EP, JP, USP
Product Form
Powder

Description

Sabouraud Dextrose Agar, Media Type Sabouraud Dextrose Agar, Size 500 mL, Product Form Powder, Container Type Bottle, Shelf Life 2 yr, Reference Methods EP, JP, USP, Standards 29 CFR 1910.1200, GHS, Application Cultivation of Fungi, Maximum Storage Temperature - Centigrade 30 Degrees C, Minimum Storage Temperature - Centigrade 2 Degrees C

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.