TAT Broth
Mfr # 7219-500g
Zoro # G7970538
product price: $160.99
/ea
Free Shipping & Returns
Key Features
Size
500 mL
Standards
29 CFR 1910.1200, GHS
Shelf Life
2 yr
Application
Detection of Microorganisms In Cosmetics and Topical Drugs
Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7219-500g
Zoro #
G7970538
UPC #
-
Country of Origin
United States
Dimensions
Size
500 mL
Details
Item
TAT Broth
Standards
29 CFR 1910.1200, GHS
Shelf Life
2 yr
Application
Detection of Microorganisms In Cosmetics and Topical Drugs
Container Type
Bottle
Maximum Storage Temperature - Centigrade
30 Degrees C
Minimum Storage Temperature - Centigrade
2 Degrees C
Product Form
Powder
Media Type
TAT Broth
Description
TAT Broth, Media Type TAT Broth, Size 500 mL, Product Form Powder, Container Type Bottle, Shelf Life 2 yr, Reference Methods Not Applicable, Standards 29 CFR 1910.1200, GHS, Application Detection of Microorganisms In Cosmetics and Topical Drugs, Maximum Storage Temperature - Centigrade 30 Degrees C, Minimum Storage Temperature - Centigrade 2 Degrees C
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.