Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7989-10ml
Zoro #
G8091172
UPC #
-
Country of Origin
United States
Dimensions
Size
10mL
Details
Item
Tellurite Supplement (1 Percent) Chapman, 10 ml
Application
For Use in Preparing Microbiological Culture Media
Shelf Life
24 mo
Description
Tellurite Supplement (1 Percent) Chapman, 10 ml, Size 10mL, Shelf Life 24 mo, Application For Use in Preparing Microbiological Culture Media
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.