Zoro Homepage

Triple Sugar Iron Agar

  • Mfr # 7162-500g

  • Zoro # G8017989


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Size
500 mL
Application
Differentiation of Microorganisms on the Basis of Dextrose, Lactose and Sucrose Fermentation and Hydrogen Sulfide Production
Shelf Life
2 yr
Container Type
Bottle
Standards
29 CFR 1910.1200, GHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7162-500g
Zoro #
G8017989
UPC #
-
Country of Origin
United States

Dimensions

Size
500 mL

Details

Item
Triple Sugar Iron Agar
Application
Differentiation of Microorganisms on the Basis of Dextrose, Lactose and Sucrose Fermentation and Hydrogen Sulfide Production
Shelf Life
2 yr
Container Type
Bottle
Standards
29 CFR 1910.1200, GHS
Media Type
Triple Sugar Iron Agar
Maximum Storage Temperature - Centigrade
30 Degrees C
Minimum Storage Temperature - Centigrade
2 Degrees C
Product Form
Powder

Description

Triple Sugar Iron Agar, Media Type Triple Sugar Iron Agar, Size 500 mL, Product Form Powder, Container Type Bottle, Shelf Life 2 yr, Reference Methods Not Applicable, Standards 29 CFR 1910.1200, GHS, Application Differentiation of Microorganisms on the Basis of Dextrose, Lactose and Sucrose Fermentation and Hydrogen Sulfide Production, Maximum Storage Temperature - Centigrade 30 Degrees C, Minimum Storage Temperature - Centigrade 2 Degrees C

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.