Tryptic Soy Agar w/Lecithin and Tween 80
Mfr # 7163-10kg
Zoro # G7993857
product price: $2,632.99
/ea
Free Shipping & Returns
Key Features
Size
10 L
Shelf Life
2 yr
Application
Isolation of Microorganisms From Surfaces Sanitized with Quaternary Ammonium Compounds
Standards
29 CFR 1910.1200, GHS
Container Type
Pail
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7163-10kg
Zoro #
G7993857
UPC #
-
Country of Origin
United States
Dimensions
Size
10 L
Details
Item
Tryptic Soy Agar with Lecithin and Tween 80
Shelf Life
2 yr
Application
Isolation of Microorganisms From Surfaces Sanitized with Quaternary Ammonium Compounds
Standards
29 CFR 1910.1200, GHS
Container Type
Pail
Maximum Storage Temperature - Centigrade
30 Degrees C
Minimum Storage Temperature - Centigrade
2 Degrees C
Product Form
Powder
Media Type
Tryptic Soy Agar with Lecithin and Tween 80
Description
Tryptic Soy Agar with Lecithin and Tween 80, Media Type Tryptic Soy Agar with Lecithin and Tween 80, Size 10 L, Product Form Powder, Shelf Life 2 yr, Reference Methods Not Applicable, Standards 29 CFR 1910.1200, GHS, Application Isolation of Microorganisms From Surfaces Sanitized with Quaternary Ammonium Compounds, Maximum Storage Temperature - Centigrade 30 Degrees C, Minimum Storage Temperature - Centigrade 2 Degrees C
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.