Zoro Homepage

Tryptic Soy Blood Agar Base No. 2

  • Mfr # 7654-10kg

  • Zoro # G8041341


product price: $2,226.99
/ea
Free Shipping & Returns

Key Features

Size
10 L
Shelf Life
2 yr
Application
Isolation and Cultivation of a Wide Variety of Microorganisms
Container Type
Pail
Standards
29 CFR 1910.1200, GHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7654-10kg
Zoro #
G8041341
UPC #
-
Country of Origin
United States

Dimensions

Size
10 L

Details

Item
Tryptic Soy Blood Agar Base No. 2
Shelf Life
2 yr
Application
Isolation and Cultivation of a Wide Variety of Microorganisms
Container Type
Pail
Standards
29 CFR 1910.1200, GHS
Minimum Storage Temperature - Centigrade
2 Degrees C
Product Form
Powder
Maximum Storage Temperature - Centigrade
30 Degrees C
Media Type
Tryptic Soy Blood Agar Base No. 2

Description

Tryptic Soy Blood Agar Base No. 2, Media Type Tryptic Soy Blood Agar Base No. 2, Size 10 L, Product Form Powder, Shelf Life 2 yr, Reference Methods Not Applicable, Standards 29 CFR 1910.1200, GHS, Application Isolation and Cultivation of a Wide Variety of Microorganisms, Maximum Storage Temperature - Centigrade 30 Degrees C, Minimum Storage Temperature - Centigrade 2 Degrees C

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.