Tryptic Soy Broth
Mfr # 7164-10kg
Zoro # G7985579
product price: $1,256.99
/ea
Free Shipping & Returns
Key Features
Size
10 L
Standards
NCCLS
Shelf Life
2 yr
Application
Cultivation of a Wide Variety of Microorganisms
Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7164-10kg
Zoro #
G7985579
UPC #
-
Country of Origin
United States
Dimensions
Size
10 L
Details
Item
Tryptic Soy Broth
Standards
NCCLS
Shelf Life
2 yr
Application
Cultivation of a Wide Variety of Microorganisms
Container Type
Bottle
Reference Methods
EP, JP, USDA, USP
Minimum Storage Temperature - Centigrade
2 Degrees C
Product Form
Powder
Maximum Storage Temperature - Centigrade
30 Degrees C
Media Type
Tryptic Soy Broth
Description
Tryptic Soy Broth, Media Type Tryptic Soy Broth, Size 10 L, Product Form Powder, Container Type Bottle, Shelf Life 2 yr, Reference Methods EP, JP, USDA, USP, Standards NCCLS, Application Cultivation of a Wide Variety of Microorganisms, Maximum Storage Temperature - Centigrade 30 Degrees C, Minimum Storage Temperature - Centigrade 2 Degrees C
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.