Zoro Homepage

Tryptic Soy Broth Modified w/Novobiocin

  • Mfr # 7694-500g

  • Zoro # G7905042


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Size
500 mL
Standards
29 CFR 1910.1200, GHS
Shelf Life
2 yr
Application
Selective Enrichment of Enterohemorrhagic E. Coli In Foods
Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7694-500g
Zoro #
G7905042
UPC #
-
Country of Origin
United States

Dimensions

Size
500 mL

Details

Item
Tryptic Soy Broth Modified w/Novobiocin
Standards
29 CFR 1910.1200, GHS
Shelf Life
2 yr
Application
Selective Enrichment of Enterohemorrhagic E. Coli In Foods
Container Type
Bottle
Maximum Storage Temperature - Centigrade
30 Degrees C
Media Type
Tryptic Soy Broth Modified with Novobiocin
Minimum Storage Temperature - Centigrade
2 Degrees C
Product Form
Powder

Description

Tryptic Soy Broth Modified w/Novobiocin, Media Type Tryptic Soy Broth Modified with Novobiocin, Size 500 mL, Product Form Powder, Container Type Bottle, Shelf Life 2 yr, Reference Methods Not Applicable, Standards 29 CFR 1910.1200, GHS, Application Selective Enrichment of Enterohemorrhagic E. Coli In Foods, Maximum Storage Temperature - Centigrade 30 Degrees C, Minimum Storage Temperature - Centigrade 2 Degrees C

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.