Zoro Homepage

Universal Pre-enrichment Broth

  • Mfr # 7510-10kg

  • Zoro # G7955713


product price: $1,781.99
/ea
Free Shipping & Returns

Key Features

Size
10 L
Standards
FDA
Shelf Life
2 yr
Application
Recovery of Salmonella SPP and Listeria SPP
Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7510-10kg
Zoro #
G7955713
UPC #
-
Country of Origin
United States

Dimensions

Size
10 L

Details

Item
Universal Pre-enrichment Broth
Standards
FDA
Shelf Life
2 yr
Application
Recovery of Salmonella SPP and Listeria SPP
Container Type
Bottle
Reference Methods
BAM, FDA
Maximum Storage Temperature - Centigrade
30 Degrees C
Media Type
Universal Pre-Enrichment Broth
Minimum Storage Temperature - Centigrade
2 Degrees C
Product Form
Powder

Description

Universal Pre-enrichment Broth, Media Type Universal Pre-Enrichment Broth, Size 10 L, Product Form Powder, Container Type Bottle, Shelf Life 2 yr, Reference Methods BAM, FDA, Standards FDA, Application Recovery of Salmonella SPP and Listeria SPP, Maximum Storage Temperature - Centigrade 30 Degrees C, Minimum Storage Temperature - Centigrade 2 Degrees C

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.