Yeast Extract
Mfr # 7184-10kg
Zoro # G8000489
product price: $2,317.99
/ea
Free Shipping & Returns
Key Features
Size
10 L
Standards
29 CFR 1910.1200, European Directive 91/155/EEC and 93/112/EC
Application
Preparing Microbiological Culture Media
Shelf Life
2 yr
Container Type
Pail
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7184-10kg
Zoro #
G8000489
UPC #
-
Country of Origin
United States
Dimensions
Size
10 L
Details
Item
Yeast Extract
Standards
29 CFR 1910.1200, European Directive 91/155/EEC and 93/112/EC
Application
Preparing Microbiological Culture Media
Shelf Life
2 yr
Container Type
Pail
Product Form
Powder
Minimum Storage Temperature - Centigrade
2 Degrees C
Media Type
Yeast Extract Agar
Maximum Storage Temperature - Centigrade
30 Degrees C
Description
Yeast Extract, Media Type Yeast Extract Agar, Size 10 L, Product Form Powder, Shelf Life 2 yr, Reference Methods Not Applicable, Standards 29 CFR 1910.1200, European Directive 91/155/EEC and 93/112/EC, Application Preparing Microbiological Culture Media, Maximum Storage Temperature - Centigrade 30 Degrees C, Minimum Storage Temperature - Centigrade 2 Degrees C
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.