Zoro Homepage

Analog Thermometer, 1 in Overall D.

  • Mfr # 01360A3

  • Zoro # G813370205


product price: $14.89
/ea

Key Features

Dial Face Color
White
Scale Color
Black
Overall Diameter
12 in
Overall Depth
1 in
Housing Material
Bi-Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01360A3
Zoro #
G813370205
UPC #
072397013604
Country of Origin
China

Dimensions

Overall Diameter
12 in
Overall Depth
1 in
Overall Height
12.5 in
Overall Dimensions
12 in dia
Overall Length
12.5 in
Overall Width
1 in

Details

Item
Analog Thermometer
Dial Face Color
White
Scale Color
Black
Housing Material
Bi-Metal
Application
Indoor/Outdoor
Maximum Temperature °F
140 Degrees F
Temperature Graduations
1 Degrees C, 2 Degrees F
Minimum Temperature °F
-60 Degrees F
Maximum Temperature °C
60 Degrees C
Dial Design
Black Scale on White Dial
Temperature Range
-60 Degrees to 140 Degrees F/-50 Degrees to 60 Degrees C
Minimum Temperature °C
-50 Degrees C
Accuracy
+/-4 Degrees F

Description

Analog Thermometer, Temperature Range -60 Degrees to 140 Degrees F/-50 Degrees to 60 Degrees C, Stem Length Not Applicable, Dial Diameter 12 in, Wall, Includes NIST-Traceable Certificate No, Housing Material Bi-Metal, Lens Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.