Zoro Homepage

Analog Thermometer, 5" Dial Size

  • Mfr # 00346A3

  • Zoro # G7598879


product price: $11.75
/ea

Key Features

Accuracy
+/-4 Degrees F
Mounting
Bracket
Temp. Range (C)
-50 Degrees to 50 Degrees
Temp. Range (F)
-60 Degrees to 120 Degrees
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00346A3
Zoro #
G7598879
UPC #
072397003469
Country of Origin
China

Dimensions

Dial Size
5 in
Mounting Hole Diameter
5 mm
Overall Depth
0.75 in
Overall Diameter
5 in
Overall Dimensions
5 in dia

Details

Item
Analog Panel Mount Thermometer
Accuracy
+/-4 Degrees F
Mounting
Bracket
Temp. Range (C)
-50 Degrees to 50 Degrees
Temp. Range (F)
-60 Degrees to 120 Degrees
Lens Material
Polycarbonate
Case Material
ABS Plastic
Sensing Medium
Bimetal
Includes
Mounting Bracket, Screws
Sensor Material
Bimetal
Number of Mounting Holes
4
Temperature Range
-60 Degrees to 120 Degrees F/-50 Degrees to 50 Degrees C
Scale Type
Dial
Primary Scale
Temperature
Temperature Accuracy
+/-4 Degrees F
Minimum Temperature C
-50 Degrees C
Temperature Range F
-60 Degrees to 120 Degrees F
Temperature Graduations
2 Degrees F/1 Degrees C
Maximum Temperature F
120 Degrees F
Dial Face Color
White
Scale Color
Black
Temperature Scale
Celsius, Fahrenheit
Secondary Scale
Temperature
Application
Indoor/Outdoor
Dial Design
Black Scale on White Dial
Maximum Temperature C
50 Degrees C
Temperature Range C
-50 Degrees to 50 Degrees C
Minimum Temperature F
-60 Degrees F
Graduations
2 Degrees F/1 Degrees C
Temperature Range °F
-60 Degrees to 120 Degrees F
Maximum Temperature °F
120 Degrees F
Minimum Temperature °C
-50 Degrees C
Maximum Temperature °C
50 Degrees C
Minimum Temperature °F
-60 Degrees F
Temperature Range °C
-50 Degrees to 50 Degrees C

Description

Analog Panel Mount Thermometer, -60 Degrees to 120 Degrees F/-50 Degrees to 50 Degrees C, 5 in dia, (4) 5 mm Mount Hole, Side Bracket, Dial Design Black Scale on White Dial, Application Indoor/Outdoor, Wall-Mount, Window Mount, Temperature Graduations 2 Degrees F/1 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.