Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Anemometer, 0 to 199 Velocity (FPM), LCD

  • Mfr # 00256M

  • Zoro # G7428480


product price: $49.65
/ea

Key Features

Air Velocity Accuracy
+/-3%
Includes
Handheld Anemometer, Storage Pouch
Manufacturers Warranty Length
1 yr
Data Hold
No
Auto Power Off
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00256M
Zoro #
G7428480
UPC #
072397002561
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr
Width
2.5"
Height
7.2"
Depth
0.8"
Probe Diameter
1.66 in
Manufacturer Warranty Length
1 yr
Battery Size
AAA

Details

Item
Anemometer
Air Velocity Accuracy
+/-3%
Includes
Handheld Anemometer, Storage Pouch
Data Hold
No
Auto Power Off
Yes
Display
LCD
Data Logging
No
Resolution
17 fpm
Sensing Method
Rotating Vane
Humidity Sensing
Yes
Power Source
Battery
Velocity (KPH)
0 to 97 kph
Vane Material
Plastic
Temp. Range
-40 Degrees to 158 Degrees F
Case Color
Black
Special Features
Integrated Inspection Light, Momentary Backlight, Tripod-Ready
Temp. Accuracy
+/-2 Degrees F
Humidity Accuracy
+/-1%
Velocity (Knots)
0 to 52 knots
Relative Humidity Range
1% to 99%
Velocity (MPH)
0 to 60 mph
Velocity (MPS)
0 to 27 mps
Velocity (FPM)
0 to 1,990 fpm
Display Type
Digital
Features
Heat index, Data Logger
Battery Type
Alkaline
Maximum Relative Humidity Measured
99 %
Digital Display Screen Type
LCD
Vane Probe Attachment Style
Fixed
Maximum Operating Temperature
158 Degrees F
Minimum Temperature Measured
-40 Degrees F
Batteries Included
No
Air Velocity Resolution
0.1 mph
Body Style
Full Size
Testing Functions
Relative Humidity, Temperature
Minimum Velocity Measured
0 fpm
Minimum Relative Humidity Measured
1 %
Minimum Operating Temperature
-40 Degrees F
Maximum Velocity Measured
1,990 fpm
Temperature Accuracy
+/ 2.0 Degrees
Number of Batteries Required
3
Relative Humidity Accuracy
+/-1%
Includes Work Light
Work Light Included
Maximum Temperature Measured
158 Degrees F
Battery Chemistry
Alkaline
Wind Speed Units
ft/min, km/hr, knot, m/sec, mph

Description

Anemometer, Minimum Velocity Measured 0 fpm, Probe Diameter 1.66 in, Probe Type Rotating Vane, Maximum Velocity Measured 1,990 fpm, Minimum Dew Point Measured Not Applicable, Minimum Hot Wire Probe Length Not Applicable, Minimum Operating Temperature -40 Degrees F, Minimum Relative Humidity Measured 1 Percent, Includes Handheld Anemometer, Storage Pouch, Relative Humidity Accuracy +/-1 Percent, Temperature Accuracy +/ 2.0 Degrees , Wind Speed Units ft/min, km/hr, knot, m/sec, mph

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.