Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Color Display Weather Station Forecaster with Lightning Detection

  • Mfr # 1071

  • Zoro # G721857614


product price: $69.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1071
Zoro #
G721857614
UPC #
72397010719
Country of Origin
Viet Nam

Description

The AcuRite Weather Station Forecaster with Lightning Detection tracks indoor and outdoor temperature and humidity barometric pressure and lightning strikes! Plus stay in the know with hyperlocal weather forecasts for your precise location. Patented self-calibrating technology combines the displays barometer data with the outdoor sensors measurements to provide a personalized weather forecast 12 hours from your current conditions. This personal weather station also detects lightning strikes up to 25 miles away and offers on-screen alerts along with running strike totals for the day week and month. This home weather station also indicates a heat index or freeze alert giving early warning for outdoor activities and to gardeners so they can cover plants! The indoor display is AC powered and uses three (3) AAA batteries (not included) for optional backup in case of a power outage. The outdoor sensor has an integrated keyhole hanger for easy outdoor mounting within 330 feet (100 meters) of the display and requires four (4) AA batteries (not included). This indoor outdoor weather station is the perfect tech gadget gift for any weather enthusiast or someone with a passion for technology gardening or smart-home optimization. An AcuRite wireless weather station is a great gift idea for Christmas Fathers Day Birthdays or any holiday and its a gift idea thats sure to delight.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.