Zoro Homepage

Digital Food Service Thermometer

  • Mfr # 00515M

  • Zoro # G8213645


product price: $43.59
/ea

Key Features

Food Service Thermometer Sub Category
Refrigerator/Freezer Thermometer
Display
LCD
Temp. Range (F)
-40 Degrees to 158 Degrees F
Temp. Range (C)
-40 Degrees to 70 Degrees C
Accuracy
+/-2 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00515M
Zoro #
G8213645
UPC #
072397005159
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr

Details

Food Service Thermometer Sub Category
Refrigerator/Freezer Thermometer
Item
Digital Food Service Thermometer
Display
LCD
Temp. Range (F)
-40 Degrees to 158 Degrees F
Temp. Range (C)
-40 Degrees to 70 Degrees C
Accuracy
+/-2 Degrees F
Application
Food Safety
Case Material
Stainless Steel
Metal Detectable
No
For Food Contact
No
Standards
NSF
Display Type
LCD
Lens Material
Glass
Includes
Suction Cups
Features
Customizable Temperature Alarms, Modern Stainless Steel Finish, Multipurpose Silicone Sensor Straps
NSF Certified
Yes
Minimum Temperature
32 Degrees F
Maximum Temperature
122 Degrees F
Product Type
Refrigerator/Freezer Thermometer

Description

Digital Food Service Thermometer, Metal Detectable No, Case Material Stainless Steel, Features Customizable Temperature Alarms, Modern Stainless Steel Finish, Multipurpose Silicone Sensor Straps, Includes Suction Cups, Lens Material Glass, Manufacturers Warranty Length 1 yr, Maximum Temperature 122 Degrees F, Minimum Temperature 32 Degrees F, For Food Contact No, Product Type Refrigerator/Freezer Thermometer, Accuracy +/-2 Degrees F, Application Food Safety, Display Type LCD, NSF Certified Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.