Zoro Homepage

Digital Thermometer, 4-13/16" H, 3-1/2" W, -40 to 158 Deg.

  • Mfr # 00611A4

  • Zoro # G7428596


product price: $37.69
/ea

Key Features

Width
3 1/2 in
Application
Indoor/Outdoor
Mounting
Wall or Desk
Temp. Range (F)
-40 Degrees to 158 Degrees
Temp. Range (C)
-40 Degrees to 70 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00611A4
Zoro #
G7428596
UPC #
072397006118
Country of Origin
China

Dimensions

Width
3 1/2 in
Height
4 13/16 in
Display Dimensions
3-1/4 in H x 1-13/16 in W
Depth
29/32 in
Digit Size
3/4 in
Manufacturers Warranty Length
1 yr
Overall Dimensions
3 1/2 in W x 4 13/16 in H (Base)/1 1/2 in W x 5 in H x 1 in D (Sensors)
Display Size
3.42 in H x 2.28 in W
Base Width
3.5 in
Base Height
4.81 in
Display Width
2.28 in
Sensor Height
5 in
Mounting Hole Diameter
0.25 in
Sensor Width
1.5 in
Display Height
3.42 in
Overall Depth
2.2 in
Digit Height
0.5 in (Indoor), 0.6 in (Outdoor Humidity), 0.8 in (Outdoor Temperature)
Overall Width
3.5 in
Sensor Depth
1 in
Overall Length
6 in
Base Depth
0.91 in

Details

Item
Digital Thermometer
Application
Indoor/Outdoor
Mounting
Wall or Desk
Temp. Range (F)
-40 Degrees to 158 Degrees
Temp. Range (C)
-40 Degrees to 70 Degrees
Accuracy
+/-2 Degrees F/ +/-3% RH
Memory
No
Case Material
Plastic
Temp. Accuracy (C)
+/-2 Degrees
Degree Divisions
1 Degrees F
Display Type
Digital Thermometer with LCD
Celsius Switchable
Yes
Features
165 ft Wireless Range, All-Time High and Low Records, Transmits Data Every 30 Seconds
Temp. Accuracy (F)
+/-2 Degrees
Battery Type
AA
Includes
Tabletop Stand
Scale Color
Black
Humidity Resolution
1 %
Humidity Accuracy
+/-3% (20% to 80%), +/-4% (10% to 20%/80% to 90%), +/-5% (0% to 10%/90% to 100%)
Sensor Material
Plastic
Resolution
1¿F/1¿C/1% RH
Sensor Battery Type
(2) AA
Sensor Maximum Temperature C
70 Degrees C
Sensor Power Source Details
(2) AA Batteries
Sensor Temperature Range F
-40 Degrees to 158 Degrees F
Sensor Temperature Range
-40 Degrees to 158 Degrees F/-40 Degrees to 70 Degrees C
Number of Sensors
1
Power Source Details
(2) AA Batteries (Base )/(2) AA Batteries (Sensor)
Base Power Source Details
(2) AA Batteries
Includes Batteries
No
Base Power Source
Battery
Base Mounting Type
Detachable Base, Screw Holes
Case Color
Grey
Scale Type
Digital Thermometer with LCD, Digital Thermometer with LCD
Sensor Maximum Temperature F
158 Degrees F
NSF Rated
No
Base Mounting Location
Tabletop, Wall-Mount
Includes NIST-Traceable Certificate
No
Number of Digits
2
Digital Display
3.42 in H x 2.28 in W 2-Digit LCD Display - 0.8 in Digit Height for Outdoor Temperature
Sensor Minimum Temperature C
-40 Degrees C
Sensor Temperature Range C
-40 Degrees to 70 Degrees C
Backlit
No
Base Temperature Range C
-40 Degrees to 70 Degrees C
Sensor Minimum Temperature F
-40 Degrees F
Number of Mounting Holes
1
Base Temperature Range F
-40 Degrees to 158 Degrees F
Base Temperature Range
-40 Degrees to 158 Degrees F/-40 Degrees to 70 Degrees C
Base Minimum Temperature F
-40 Degrees F
Resistance Rating
IP4x (sensor), Not Rated (Base)
Base Minimum Temperature C
-40 Degrees C
Base Battery Type
(2) AA
Base Maximum Temperature C
70 Degrees C
Sensor Power Source
Battery
Display Features
Frost Icon, Indoor and Outdoor Humidity, Trend Arrow
Battery Run Time
12 mo
Humidity Range
1% to 99%
Transmission Range
165 ft
Secondary Scale
Indoor Humidity/Temperature
Temperature Scale
Celsius, Fahrenheit
Temperature Resolution
1 Degrees F, 1 Degrees C
Functions
Wireless
Primary Scale
Outdoor Humidity/Temperature
Base Maximum Temperature F
158 Degrees F
Base Temperature Range °C
-40 Degrees to 70 Degrees C
Sensor Maximum Temperature °F
158 Degrees F
Base Temperature Range °F
-40 Degrees to 158 Degrees F
Sensor Minimum Temperature °F
-40 Degrees F
Base Maximum Temperature °F
158 Degrees F
Sensor Minimum Temperature °C
-40 Degrees C
Base Maximum Temperature °C
70 Degrees C
Base Minimum Temperature °F
-40 Degrees F
Base Minimum Temperature °C
-40 Degrees C
Sensor Maximum Temperature °C
70 Degrees C

Description

Digital Thermometer, Sensor Temperature Range -40 Degrees to 158 Degrees F/-40 Degrees to 70 Degrees C, 1 Percent to 99 Percent, Number of Sensors 1, Transmission Range 165 ft, Primary Scale Outdoor Humidity/Temperature, Includes NIST-Traceable Certificate No, Base Power Source Details (2) AA Batteries, Base Temperature Range -40 Degrees to 158 Degrees F/-40 Degrees to 70 Degrees C, 3.42 in H x 2.28 in W 2-Digit LCD Display - 0.8 in Digit Height for Outdoor Temperature

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.