Zoro Homepage

Intelli-Time Alarm Clock, Black

  • Mfr # 13002A3

  • Zoro # G5785319


product price: $21.19
/ea

Key Features

Display Type
LCD
Width
5"
Height
2"
Color
Black
Features
Intelli-Time Technology, Alarm, Daylight Saving, Snooze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13002A3
Zoro #
G5785319
UPC #
072397130028
Country of Origin
China

Dimensions

Width
5"
Height
2"
Depth
2.8"

Details

Item
Intelli-Time Alarm Clock,Black
Display Type
LCD
Color
Black
Features
Intelli-Time Technology, Alarm, Daylight Saving, Snooze

Description

Intelli-Time Alarm Clock,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.