Zoro Homepage

Post Mtd Rain Gauge/Thermometer

  • Mfr # 02345A3

  • Zoro # G3964326


product price: $16.89
/ea

Key Features

Graduations
0.05 and 10mm
Includes
Swivel Bracket
Overall Height (In.)
42 in
Mounting
Ground
Features
8 in Capacity
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02345A3
Zoro #
G3964326
UPC #
072397023450
Country of Origin
China

Dimensions

Overall Height (In.)
42 in
Gauge Height
8 in
Post Length
42 in

Details

Item
Rain Gauge/Thermometer
Graduations
0.05 and 10mm
Includes
Swivel Bracket
Mounting
Ground
Features
8 in Capacity
Mounting Hardware Included
Swivel Bracket
Includes Thermometer
Thermometer Included
Built-In Stake
Yes
Scale Type
Analog
Maximum Rainfall
8 in
Includes Mounting Hardware
Mounting Hardware Included
Gauge Graduations
0.01 in
Gauge Scale Units
in, mm
Magnifying Scale
No
Thermometer Scale Units
Degrees C, Degrees F
Rainfall Measurement - Maximum
8 in
Includes Magnifying Scale
No Magnifying Scale
Includes Built-In Stake
Built-In Stake

Description

Rain Gauge/Thermometer, Includes Thermometer Thermometer Included, Gauge Graduations 0.01 in, Magnifying Scale No, Post Length 42 in, Mounting Location Ground, Scale Type Analog, Gauge Height 8 in, Built-In Stake Yes, Mounting Hardware Included Swivel Bracket, Includes Mounting Hardware Mounting Hardware Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.