Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Weather Station, 0 to 99.99" Rain Fall

  • Mfr # 01083M

  • Zoro # G7599061


product price: $22.45
/ea

Key Features

Power Source
Battery
Includes
Magnet, Tabletop
Alarms
No
Humidity Accuracy
+/-3% (80% to 100%, +/-2% (10% to 80%)
Display
LCD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01083M
Zoro #
G7599061
UPC #
072397010832
Country of Origin
China

Dimensions

Overall Width
2.5 in
Display Width
1.75 in
Overall Dimensions
3 in L x 2 1/2 in W x 7/8 in D
Overall Depth
0.88 in
Display Size
2.25 in H x 1.75 in W
Mounting Hole Diameter
0.25 in
Display Height
2.25 in
Overall Length
3 in
Digit Height
1 in

Details

Item
Comfort Monitor
Power Source
Battery
Includes
Magnet, Tabletop
Alarms
No
Humidity Accuracy
+/-3% (80% to 100%, +/-2% (10% to 80%)
Display
LCD
Temp. Range (C)
-20 Degrees to 70 Degrees
Barometric Pressure
No
Temp. Range (F)
-4 Degrees to 158 Degrees
Heat Index
No
UV Sensor
No
Relative Humidity Range
1 to 99%
Rain Fall
0 to 99.99 in
Solar Radiation Sensor
No
Wind Chill
No
Dew Point
No
Special Features
Dynamic Humidity Level Indicator, Magnetic Backing, Integrated Keyhole, Stands Upright
24-Hour Fan
No
Wind Velocity
0 to 111.8 mph
Display Features
High/Low Records for the Previous 24 Hours and for All-Time, Humidity Level Indicator
Accuracy
+/-0.5 Degrees F/ +/-2% RH
Primary Scale
Humidity
Includes NIST-Traceable Certificate
No
Humidity Range
1% to 99%
Battery Type
(2) AAA
Temperature Range
-4 Degrees to 158 Degrees F/-20 Degrees to 70 Degrees C
Temperature Range F
-4 to 158 Degrees F
Battery Run Time
8,760 hr
Includes Batteries
No
Number of Digits
2
Display Type
LCD
Case Material
Plastic
Scale Type
LCD, LCD
Temperature Scale
Celsius, Fahrenheit
Functions
Humidity Level Icon Indicates High, Low, Max/Min, Temperature Trend Arrow
Application
Indoor
Number of Mounting Holes
1
Resolution
1 Degrees F/1 Degrees C/1% RH
Power Source Details
(2) AAA Batteries
Secondary Scale
Temperature
Digital Display
2.25 in H x 1.75 in W 2-Digit LCD Display - 1 in Digit Height
Backlit
No
Temperature Range C
-20 Degrees to 70 Degrees C
Temperature Resolution
1 Degrees F, 1 Degrees C
Case Color
White
Humidity Resolution
1 %
Temperature Range °C
-20 Degrees to 70 Degrees C
Temperature Range °F
-4 to 158 Degrees F

Description

Comfort Monitor, -4 Degrees to 158 Degrees F/-20 Degrees to 70 Degrees C, 1 Percent to 99 Percent, Primary Scale Humidity, Power Source Battery, Application Indoor, 2.25 in H x 1.75 in W 2-Digit LCD Display - 1 in Digit Height, 3 in L x 2 1/2 in W x 7/8 in D, Tabletop, Wall-Mount, Temperature Scale Celsius, Fahrenheit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.