Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Weather Station, 0 to 99.99" Rain Fall

  • Mfr # 01096M

  • Zoro # G7415740


product price: $69.35
/ea

Key Features

Power Source
(5) AA Alkaline Batteries, (4) AAA Alkaline Batteries
Includes
(2) Room Temperature & Humidity Sensors, Home Environment Display, Wireless Temperature & Humidity Sensor Instruction Manual
Alarms
Yes
Humidity Accuracy
+/-3% (20% to 80%), +/-4% (10% to 20%/80% to 90%), +/-5% (0% to 10%/90% to 100%)
Display
LCD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01096M
Zoro #
G7415740
UPC #
072397010962
Country of Origin
China

Dimensions

Depth
1.3"
Width
5.4"
Height
5"
Base Depth
1.3 in
Sensor Height
2.7 in, 4.8 in
Overall Width
5.25 in
Overall Depth
1.13 in
Mounting Hole Diameter
0.25 in
Display Size
3 1/4 in H X 3 5/8 in W
Display Height
3.25 in
Base Height
5 in
Digit Height
3/4 in
Overall Length
5 in
Display Width
3.63 in
Sensor Depth
0.7 in, 0.9 in
Base Width
5.4 in
Overall Dimensions
5.4 in W x 5 in H (Base)/1.6 in W x 4.8 in H x 0.9 in D (Sensor)/3 in W x 2.7 in H x 0.7 in D (Sensor)
Sensor Width
1.6 in, 3 in

Details

Item
Wireless Weather Station
Power Source
(5) AA Alkaline Batteries, (4) AAA Alkaline Batteries
Includes
(2) Room Temperature & Humidity Sensors, Home Environment Display, Wireless Temperature & Humidity Sensor Instruction Manual
Alarms
Yes
Humidity Accuracy
+/-3% (20% to 80%), +/-4% (10% to 20%/80% to 90%), +/-5% (0% to 10%/90% to 100%)
Display
LCD
Temp. Range (F)
-40 Degrees to 158 Degrees
Heat Index
No
Solar Radiation Sensor
No
Wind Chill
No
Wind Velocity
0 to 111.8 mph
Relative Humidity Range
1 to 99%
Barometric Pressure
No
Special Features
Displays environmental conditions for up to four areas in and around your home. Display features built-in temperature and humidity gauges. Humidity with trend arrows
24-Hour Fan
No
Dew Point
No
Temp. Range (C)
-40 Degrees to 70 Degrees
UV Sensor
No
Rain Fall
0 to 99.99 in
Number of Mounting Holes
1
Base Battery Type
(3) AA
Base Mounting Location
Tabletop, Wall-Mount
Battery Run Time
8,760 hr
Number of Digits
2
Backlit
No
Functions
Daily High and Low Temperature and Humidity Records, Programmable Alarms
Sensor Temperature Range C
-20 Degrees to 70 Degrees C (Sensor 1)/-40 Degrees C to 70 Degrees C (Sensor 2)
Secondary Scale
Indoor Humidity/Temperature
Sensor Battery Type
(2) AA
Base Temperature Range F
32 Degrees to 122 Degrees F
Temperature Resolution
1 Degrees F, 1 Degrees C
Sensor Temperature Range
-4 Degrees to 158 Degrees F/-20 Degrees to 70 Degrees C (Sensor 1), -40 Degrees to 140 Degrees F/-40 Degrees C to 70 Degrees C (Sensor 2)
Sensor Power Source Details
(2) AA Batteries, (4) AAA Batteries
Base Power Source
Battery
Base Minimum Temperature F
32 Degrees F
Humidity Resolution
1 %
Display Type
Thermistor/Resistive Humidity Sensor
Base Temperature Range
32 Degrees to 122 Degrees F/0 Degrees to 50 Degrees C
Base Mounting Type
Flip Stand, Screw Holes
Scale Type
Thermistor/Resistive Humidity Sensor, Thermistor/Resistive Humidity Sensor
Temperature Scale
Celsius, Fahrenheit
Resolution
1¿F/1¿C/1% RH
Sensor Minimum Temperature C
-40 Degrees C
Power Source Details
(3) AA Batteries (Base)/(2) AA Batteries (Sensor1)/(4) AAA Batteries (Sensor2)
Primary Scale
Outdoor Humidity/Temperature
Sensor Maximum Temperature F
158 Degrees F
Digital Display
3 1/4 in H X 3 5/8 in W 2-Digit LCD Display - 3/4 in Digit Height
Case Material
Plastic
Includes Batteries
No
Base Power Source Details
(3) AA Batteries
Sensor Maximum Temperature C
70 Degrees C
Base Temperature Range C
0 Degrees to 50 Degrees C
Humidity Range
1% to 99%
Memory
Max, Min
Sensor Power Source
Battery
Number of Sensors
3
Sensor Minimum Temperature F
-40 Degrees F
Case Color
White
Base Maximum Temperature C
50 Degrees C
Application
Indoor
Base Maximum Temperature F
122 Degrees F
NSF Rated
No
Accuracy
+/-2 Degrees F/ +/-3% RH
Sensor Material
PCB Plastic
Transmission Range
330 ft
Sensor Temperature Range F
-4 Degrees to 158 Degrees F (Sensor 1)/-40 Degrees to 158 Degrees F (Sensor 2)
Display Features
RH Trend Arrow, High/Low RH
Base Minimum Temperature C
0 Degrees C
Features
Alarm, Calendar, Trend Lines
Sensor Minimum Temperature °F
-40 Degrees F
Base Temperature Range °C
0 Degrees to 50 Degrees C
Base Minimum Temperature °F
32 Degrees F
Base Maximum Temperature °F
122 Degrees F
Base Maximum Temperature °C
50 Degrees C
Sensor Maximum Temperature °C
70 Degrees C
Sensor Maximum Temperature °F
158 Degrees F
Base Minimum Temperature °C
0 Degrees C
Base Temperature Range °F
32 Degrees to 122 Degrees F
Sensor Minimum Temperature °C
-40 Degrees C

Description

Wireless Weather Station, Sensor Temperature Range -4 Degrees to 158 Degrees F/-20 Degrees to 70 Degrees C (Sensor 1), -40 Degrees to 140 Degrees F/-40 Degrees C to 70 Degrees C (Sensor 2), 1 Percent to 99 Percent, Number of Sensors 3, Transmission Range 330 ft, Primary Scale Outdoor Humidity/Temperature, Base Power Source Details (3) AA Batteries, Base Temperature Range 32 Degrees to 122 Degrees F/0 Degrees to 50 Degrees C, 3 1/4 in H X 3 5/8 in W 2-Digit LCD Display - 3/4 in Digit Height

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.