Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Weather Station, 0 to 99.99" Rain Fall

  • Mfr # 02077M

  • Zoro # G2848723


product price: $61.29
/ea

Key Features

Power Source
(2) AA Alkaline or Lithium Batteries (Sensor), (3) AA Alkaline Batteries (Display), 5V Power Adapter (Display)
Includes
Color Weather Station Display, Power Adapter, Temperature & Humidity Sensor
Alarms
No
Humidity Accuracy
+/-3% (20% to 80% Relative Humidity), +/-4% (10% to 20% Relative Humidity), +/-4% (80% to 90% Relative Humidity), +/-5% (0% to 10% Relative Humidity), +/-5% (90% to 100% Relative Humidity)
Display
LCD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02077M
Zoro #
G2848723
UPC #
072397020770
Country of Origin
China

Dimensions

Sensor Length
4.8 in
Manufacturer Warranty Length
1 yr
Sensor Battery Size
AA
Display Battery Size
AA

Details

Item
Wireless Weather Station
Power Source
(2) AA Alkaline or Lithium Batteries (Sensor), (3) AA Alkaline Batteries (Display), 5V Power Adapter (Display)
Includes
Color Weather Station Display, Power Adapter, Temperature & Humidity Sensor
Alarms
No
Humidity Accuracy
+/-3% (20% to 80% Relative Humidity), +/-4% (10% to 20% Relative Humidity), +/-4% (80% to 90% Relative Humidity), +/-5% (0% to 10% Relative Humidity), +/-5% (90% to 100% Relative Humidity)
Display
LCD
Relative Humidity Range
1 to 99%
Special Features
Color display wuith auto-dimming brightness. Moon phase. Intelli-time clock and date. Measures temperature and Humidity. Barometric pressure with trend arrow
Barometric Pressure
Yes
Temp. Range (F)
-40 Degrees to 158 Degrees
Temp. Range (C)
-40 Degrees to 70 Degrees
24-Hour Fan
No
Dew Point
No
Solar Radiation Sensor
No
Heat Index
No
Wind Velocity
0 to 111.8 mph
Rain Fall
0 to 99.99 in
UV Sensor
No
Wind Chill
No
Sampling Rate
16 sec
Display Screen Type
Backlit Color LCD
Housing Color
Dark
Data Update Frequency
16 sec
Series
AcuRite
Standards
Industry Canada License-Exempt RSS standard
Temperature Accuracy
+/-2 Degrees F (Sensor)
IP/NEMA Rating
Not Rated
Includes NIST-Traceable Calibration Certificate
No
Data Logging
No
Operating Humidity Range
1% to 99%
Temperature Display Units
Degrees C, Degrees F
Humidity Range
1% to 99% (Indoor), 1% to 99% (Sensor)
Wi-Fi Compatible
No
Wireless Signal Strength
433 MHz
Sensor Type
Humidity, Temperature
Bluetooth Enabled
No
Temperature Range
-40 Degrees to 140 Degrees F (Sensor)
Min/Max Memory
No
Includes Case
No
Transmission Range
330 ft
Operating Temperature Range
-40 Degrees to 158 Degrees F(Sensor), 32 Degrees to 122 Degrees F (Indoor)
Includes Mounting Hardware
No
Number of Pieces
2
Includes Batteries
No
Includes Software
No
Weather Sensor Type
Humidity, Temperature
Weather Element Measured
Humidity, Temperature
Humidity Measurement - Maximum
99 %
Sensor Number of Batteries Required
2
Display Number of Batteries Required
3
Temperature Measurement - Maximum
158 Degrees F
Temperature Measurement - Minimum
-40 Degrees F
Humidity Measurement - Minimum
1 %
Temperature Measurement Accuracy
+/-2 Degrees F (Sensor)
Temperature Measurement Resolution
1 Degrees
Transmission Range - Maximum
330 ft
Includes Data Logging
No Data Logging Included
Mounting Style
Tabletop

Description

Wireless Weather Station, Series AcuRite, Power Source (2) AA Alkaline or Lithium Batteries (Sensor), (3) AA Alkaline Batteries (Display), 5V Power Adapter (Display), Display Screen Type Backlit Color LCD, Data Update Frequency 16 sec, Weather Sensor Type Humidity, Temperature, Transmission Range 330 ft, Number of Pieces 2, Housing Color Dark

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.