Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Weather Station, Pro 5-In-1, HD Display

  • Mfr # 01024M

  • Zoro # G7582624


product price: $206.10
/ea
Free Shipping & Returns

Key Features

Power Source
(4) AA Alkaline or Lithium Batteries (Sensor), 5V Power Adapter (Display)
Includes
HD Display, Lightning Detector Sensor, Mounting Brackets, Power Adapter, PRO+ 5-in-1 Weather Sensor, Tabletop Stand
Humidity Accuracy
+/-3% (20% to 80% Relative Humidity), +/-4% (10% to 20% Relative Humidity), +/-4% (80% to 90% Relative Humidity), +/-5% (0% to 10% Relative Humidity), +/-5% (90% to 100% Relative Humidity)
Temperature Accuracy
+/-2 Degrees F (Sensor)
Air Velocity Accuracy
+/-2 mph (Below 10 mph), +/-3 mph (10 to 30 mph), +/-4 mph (30 to 50 mph), +/-5 mph (50 to 99 mph)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01024M
Zoro #
G7582624
UPC #
-
Country of Origin
China

Dimensions

Manufacturer Warranty Length
1 yr
Sensor Length
10.8 in

Details

Item
Weather Station,Pro 5-In-1,HD Display
Power Source
(4) AA Alkaline or Lithium Batteries (Sensor), 5V Power Adapter (Display)
Includes
HD Display, Lightning Detector Sensor, Mounting Brackets, Power Adapter, PRO+ 5-in-1 Weather Sensor, Tabletop Stand
Humidity Accuracy
+/-3% (20% to 80% Relative Humidity), +/-4% (10% to 20% Relative Humidity), +/-4% (80% to 90% Relative Humidity), +/-5% (0% to 10% Relative Humidity), +/-5% (90% to 100% Relative Humidity)
Temperature Accuracy
+/-2 Degrees F (Sensor)
Air Velocity Accuracy
+/-2 mph (Below 10 mph), +/-3 mph (10 to 30 mph), +/-4 mph (30 to 50 mph), +/-5 mph (50 to 99 mph)
Transmission Range
330 ft
Wireless Signal Strength
433 MHz
Includes Software
No
Operating Temperature Range
-40 Degrees to 158 Degrees F
Display Screen Type
High-Definition
Series
AcuRite Iris
Temperature Range
-40 Degrees to 158 Degrees F/-40 Degrees to 70 Degrees C (Sensor), 32 Degrees to 122 Degrees F/0 Degrees to 50 Degrees C (Indoor)
Temperature Display Units
Degrees C, Degrees F
Humidity Range
1% to 99%
Air Velocity Display Units
kph, mph
Min/Max Memory
No
Sensor Type
Humidity, Lightning Detector, Rainfall, Temperature, Wind Direction, Wind Speed
Number of Pieces
3
Operating Humidity Range
1% to 99%
Sampling Rate
18 to 36 sec
Includes Mounting Hardware
Yes
Standards
Industry Canada License-Exempt RSS standard
Data Update Frequency
18 to 36 sec
Rainfall Measurement Range
0.01 in and Up
Bluetooth Enabled
No
Includes Case
No
Air Velocity Range
0 to 99 mph
Rainfall Measurement Accuracy
+/-0.05% Per Inch of Rainfall
Includes Batteries
No
Data Logging
No
Includes NIST-Traceable Calibration Certificate
No
Wi-Fi Compatible
No
IP/NEMA Rating
Not Rated
Weather Sensor Type
Humidity, Lightning Detector, Rainfall, Temperature, Wind Direction, Wind Speed

Description

Weather Station,Pro 5-In-1,HD Display, Series AcuRite Iris, Power Source (4) AA Alkaline or Lithium Batteries (Sensor), 5V Power Adapter (Display), Display Screen Type High-Definition, Data Update Frequency 18 to 36 sec, Weather Sensor Type Humidity, Lightning Detector, Rainfall, Temperature, Wind Direction, Wind Speed, Transmission Range 330 ft, Number of Pieces 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.