13 Piece 5-2-2-1 Calibration Weight Set, Class I, Type II, Stainless Steel Polished , 1kg - 1g

  • Mfr # AD-1800-10G-C

  • Zoro # G316051090


product price:  $3,594.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AD-1800-10G-C
Zoro #
G316051090
UPC #
-
Country of Origin
United States

Description

AD-1800-10G-C 13 Piece 5-2-2-1 Calibration Weight Set, Class I, Type II, Stainless Steel Polished 2.221 kg Total Weight, 1kg - 1g. Meets ASTM E617-18. USP-41 compliant. Nominal value marked on weight. Serial Number applied to case. Density 7.95g/cm3. In the Box: 9 piece weight set, 1kg - 1g, Hard Case, Tweezers or Lifter & White Cotton Glove.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.