16 Piece 5-2-2-1 Calibration Weight Set w/Certificate, Class 0, Type I/II, Stainless Steel Polished

  • Mfr # AD-1800-5G-C

  • Zoro # G016051031


product price:  $9,522.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AD-1800-5G-C
Zoro #
G016051031
UPC #
-
Country of Origin
United States

Description

AD-1800-5G-C 16 Piece 5-2-2-1 Calibration Weight Set with Certificate, Class 0, Type I/II, Stainless Steel Polished 12.221 kg Total Weight, 5kg - 1g. Meets ASTM E617-18. USP-41 compliant. Nominal value marked on weight. Serial Number applied to case. Density 7.95g/cm3. In the Box: 9 piece weight set, 5kg - 1g, Hard Case, Tweezers or Lifter & White Cotton Glove.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.