25 Piece 5-2-2-1 Calibration Weight Set with Calibration, Class I, Type II, Stainless Steel Polished

  • Mfr # AD-1800-10K-C

  • Zoro # G016051000


product price:  $4,430.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AD-1800-10K-C
Zoro #
G016051000
UPC #
-
Country of Origin
United States

Description

AD-1800-10K-C 25 Piece 5-2-2-1 Calibration Weight Set with Calibration, Class I, Type II, Stainless Steel Polished 2.222 kg Total Weight, 1kg - 1mg. Meets ASTM E617-18. USP-41 compliant. Nominal value marked on weight. Serial Number applied to case. Density 7.95g/cm3. In the Box: 9 piece weight set, 1kg - 1mg, Hard Case, Tweezers or Lifter & White Cotton Glove.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.