5g Screw-knob Calibration Weight with Certificate, Class I, Type II, Stainless Steel Polished

  • Mfr # AD-1700-5G-C

  • Zoro # G916050813


product price:  $181.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AD-1700-5G-C
Zoro #
G916050813
UPC #
-
Country of Origin
United States

Description

AD-1700-5G-C 5g Screw-knob Calibration Weight with Certificate, Class I, Type II, Stainless Steel Polished Finish. Meets ASTM E617-18. USP-41 compliant. Nominal value marked on weight. Serial Number applied to case. Density 7.95g/cm3. In the Box: Weight, Vial & White cotton glove

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.