Zoro Homepage

Intrinsically Safe Bench Scale, 500lbs x 0.05lb

  • Mfr # HW-200KCEP

  • Zoro # G216050964


product price: $3,359.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HW-200KCEP
Zoro #
G216050964
UPC #
-
Country of Origin
Korea, Republic of

Description

HW-200KCEP Intrinsically Safe Bench Scale, 500lbs x 0.05lb. Approved according to global standards for use in FM Class 1, Division 1. IP65 rated base for both dust and water. 1.5 second response time. Large 25mm character, LCD Display with alphanumeric keypad. Multi-colored 5 step LED Comparator lights. Key lock function prevents unwanted changes. Host of built in functions including piece counting, auto-tare and accumulation. Stainless steel weigh pan.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.