Zoro Homepage

Mass Comparator 6100g X 0.001g, Internal Calibration

  • Mfr # MC-6100S

  • Zoro # G416051259


product price: $6,551.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC-6100S
Zoro #
G416051259
UPC #
-
Country of Origin
Japan

Description

MC-6100S Mass Comparator 6100g X 0.001g, Internal Calibration. Meterological weighing to meet ASTM Class 2-7 and OIML Class F1 and below. Innovative auto-centering pan avoids corner-load errors and ensures higher accuracy. Extra decimal place makes it possible to monitor fine weight changes with heavy tare weights. Highest precision & accuracy due to Super Hybird Sensor SHS Weighing Technology. Enhanced stabilizing filters to mitigate environmental disturbances from draft or vibration. Innovative auto-centering pan design auto corrects for eccentricity corner-load errors by bringing mass to center. Extended resolution enables one to monitor weight changes in heavy objects or container weights. Standard RS-232C interface with Quick USB uni-directional optional accessory. GLP/GMP compliant with time date stamp and balance ID printouts. Static checking-weighing sensor with wider ranges. Comparator function, counting and percent weighing ideal in industrial workflows.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.