Zoro Homepage

Moisture Analyzer 71g x 0.0001g 0.001% / 0.01% / 0.1% moisture content

  • Mfr # MS-70

  • Zoro # G616050762


product price: $6,539.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS-70
Zoro #
G616050762
UPC #
-
Country of Origin
Japan

Description

MS-70 Moisture Analyzer, 71g x 0.0001g 0.001/0.01/0.1% Moisture Content. Super Hybrid Sensor SHS technology gives ultra accurate moisture content even with small samples. Second radiant assist SRA feature allows for faster & uniform heating with halogen lamp. Simple to use and easy to maintain for all your loss-on-drying methods. 4 Selectable heating modes from standard, quick, step and ramp that help customize heating curves to your unique sample types for accuracy & precision. 5 Selectable measurement programs to best fit sample and process with STANDARD, QUICK, AUTOMATIC, TIMER, MANUAL. Clear & easy-to-view with the large VFD display means setting values, change in moisture content, action status indicators, and data number are clearly visible. Safe & Reliable Design. Easy handles & ergonomic design helps to prevent burn injuries while improving workflow movements of samples in and out efficiently. Self Check functions such as defect check function along with temperature control checks have you covered. Progress window allows easy visibility to see heating process through translucent window. Quick Reference Card for convenient operating guide is installed at the bottom of the analyzer. GLP, GMP, GCP and ISO compliant with date/time, ID, calibration data and check record outputs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.