Shop AD TRUSTEE PROTECTIVE INDUSTR.
Safety Glove, G-Tek, Latex Coated Seamless Knit, XL Size
Mfr # 700SLCE/XL
Zoro # G416083885
product price:Â $2.39
/pr
Sold in multiples of 4 for $9.56
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
700SLCE/XL
Zoro #
G416083885
UPC #
-
Country of Origin
China
Description
Safety Glove; G-Tek; Latex Coated Seamless Knit; XL Size; Seamless Knit; Polyester Liner Material; Dark Gray Color; 3 ANSI Abrasion; 1350 ANSI Abrasion Cycle; Latex Coating; Palm and Finger Coating Coverage; Blue Coating Color; Crinkle Grip; Knit Wrist; 10 Gauge; Economy Weight; For Handling and Cleanup Of Abrasive Part and Material, Demolition, Masonry and Tile, Metal Fastening and Assembly
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.