UA-789AC Automatic Blood Pressure Monitor for Extra Large Arms
- Mfr # UA-789AC
- Zoro # G803980872
Key Features
Specifications
Product Information
- MFR #
- UA-789AC
- Zoro #
- G803980872
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 4.4 in
- Depth
- 2.4 in
- Width
- 6.4 in
Details
- Standards
- ANSI; AAMI SP10
- Includes
- Trilingual Instructions; Quick Start Guide (English, French, Spanish); Four Week Blood Pressure Logbook; AC Power Adapter; Warranty Card
- Features
- Extra Large Display, Built-in Memory, Irregular Heartbeat Detection, Latex-free, Date Function, Alarm, Adjustable Cuff
- Item
- Blood Pressure Monitor
- Usage
- Pulse Rate, Blood Pressure
Description
Blood pressure monitor with cuff that fits arms from 16.5 in. to 23.6 in. in circumference.Blood pressure monitor for weight lifters, body builders, football players as well as bariatric patients.This unique blood pressure monitor contains a high-performance motor that can inflate the giant AccuFit arm cuff at a comfortable rate to provide a fast and accurate reading.UA-789 also has an irregular heartbeat feature, an extra large display, a large illuminated start button, and an AC adapter. Stores last 90 blood pressure and pulse rate measurements in memory. Operates with adapter or four AA batteries not included.
Features- Illuminated Start Button
- 60 Memory Recall
- AccuFit Extra Large Cuff
- Pressure Rating Indicator
- Irregular Heartbeat Detection
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.