Zoro Homepage

Compact Bench Scale, Digital, 10200g Cap.

  • Mfr # GF-10001A

  • Zoro # G9070370


product price: $1,595.99
/ea
Free Shipping & Returns

Key Features

Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
%, ct, dwt, g, gr, lb, lb/oz, mom, oz, ozt, pcs, SG
Capacity
10,200 g
Scale Graduations
0.1 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GF-10001A
Zoro #
G9070370
UPC #
-
Country of Origin
Japan

Dimensions

Weighing Surface Depth
6 1/2 in
Weighing Surface Width
6 1/2 in
Overall Width
8 1/4 in
Overall Length
12 1/2 in
Overall Height
3 3/8 in

Details

Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
%, ct, dwt, g, gr, lb, lb/oz, mom, oz, ozt, pcs, SG
Capacity
10,200 g
Scale Graduations
0.1 g
Scale Display
LCD
Includes
In-Use Cover
Washdown
No
Power Unit
120V AC Adapter
Readability
0.1 g
Repeatability
0.1 g
Platform Material
Stainless Steel
Housing Material
Die-Cast Aluminum
Standards
GCP, GLP, GMP, NTEP
Application Modes
Animal Weighing, Comparator HI, Counting with ACAI, Density Determination, Gross/Net/Tare, LO, OK, Percentage Weighing, Statistical Calculation, Underhook
Scale Connection Ports
RS-232C, USB Ports
Power Source
AC Adapter
For Use With
General Weighing, Material Testing, Parts Counting
Stabilization Time
1 sec
Linearity
0.1 g
Item
Compact Bench Scale
Scale Mechanism
Digital
Display Type
LCD
Product Type
Compact Bench Scale
Compatible Product Type
General Weighing, Material Testing, Parts Counting

Description

Scale Sub-Category Precision Balance, Compact Bench Scale, Digital/Mechanical Digital, Capacity 10,200 g, Scale Graduations 0.1 g, Scale Display LCD, Weighing Surface Depth 6 1/2 in, Weighing Surface Width 6 1/2 in, Overall Length 12 1/2 in, Overall Width 8 1/4 in, Overall Height 3 3/8 in, Application Modes Animal Weighing, Comparator HI, Counting with ACAI, Density Determination, Gross/Net/Tare, LO, OK, Percentage Weighing, Statistical Calculation, Underhook, Power Unit 120V AC Adapter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.