Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Bench Scale, Digital, 1200g Cap.

  • Mfr # GF-1003A

  • Zoro # G9643218


product price: $2,315.99
/ea
Free Shipping & Returns

Key Features

Digital/Mechanical
Digital
Weighing Units
%, ct, dwt, g, gr, lb, lb/oz, mom, oz, ozt, pcs, SG
Capacity
1,100 g
Scale Graduations
0.001 g
Weighing Surface Depth
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GF-1003A
Zoro #
G9643218
UPC #
-
Country of Origin
Japan

Dimensions

Weighing Surface Depth
5 in
Weighing Surface Width
5 in
Overall Width
8 1/4 in
Overall Length
12 1/2 in
Overall Height
3 3/8 in

Details

Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
%, ct, dwt, g, gr, lb, lb/oz, mom, oz, ozt, pcs, SG
Capacity
1,100 g
Scale Graduations
0.001 g
Scale Display
LCD
Washdown
Not Washable
Platform Material
Stainless Steel
Housing Material
Die-Cast Aluminum
Scale Readability
0.001g
Includes
Draft Shield, In-Use Cover
Power Unit
120V AC Adapter
For Use With
General Weighing, Material Testing, Parts Counting
Standards
GCP, GLP, GMP, NTEP
Scale Item
Compact Bench Scale
Application Modes
Animal Weighing, Comparator HI, Counting with ACAI, Density Determination, Gross/Net/Tare, LO, OK, Percentage Weighing, Statistical Calculation, Underhook
Scale Connection Ports
RS-232C, USB Ports
Product Type
Compact Bench Scale
Power Source
AC Adapter
Compatible Product Type
General Weighing, Material Testing, Parts Counting
Readability
0.001 g
Linearity
0.003 g
Repeatability
0.001 g
Display Type
LCD
Stabilization Time
1 sec
Scale Mechanism
Digital

Description

Scale Sub-Category Precision Balance, Compact Bench Scale, Digital/Mechanical Digital, Capacity 1,100 g, Scale Graduations 0.001 g, Scale Display LCD, Weighing Surface Depth 5 in, Weighing Surface Width 5 in, Overall Length 12 1/2 in, Overall Width 8 1/4 in, Overall Height 3 3/8 in, Application Modes Animal Weighing, Comparator HI, Counting with ACAI, Density Determination, Gross/Net/Tare, LO, OK, Percentage Weighing, Statistical Calculation, Underhook, Power Unit 120V AC Adapter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.