Zoro Homepage

Compact Bench Scale, Digital, 3200g Cap.

  • Mfr # GF-3002A

  • Zoro # G9643254


product price: $1,357.99
/ea
Free Shipping & Returns

Key Features

Digital/Mechanical
Digital
Weighing Units
%, ct, dwt, g, gr, lb, lb/oz, mom, oz, ozt, pcs, SG
Capacity
3,200 g
Scale Graduations
0.01 g
Weighing Surface Depth
6 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GF-3002A
Zoro #
G9643254
UPC #
-
Country of Origin
Japan

Dimensions

Weighing Surface Depth
6 1/2 in
Weighing Surface Width
6 1/2 in
Overall Width
6 3/8 in
Overall Height
6 3/8 in
Overall Length
8 3/16 in

Details

Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
%, ct, dwt, g, gr, lb, lb/oz, mom, oz, ozt, pcs, SG
Capacity
3,200 g
Scale Graduations
0.01 g
Scale Display
LCD
Washdown
Not Washable
Includes
In-Use Cover
Housing Material
Die-Cast Aluminum
Application Modes
Animal Weighing, Comparator HI, Counting with ACAI, Density Determination, Gross/Net/Tare, LO, OK, Percentage Weighing, Statistical Calculation, Underhook
Power Unit
120V AC Adapter
For Use With
General Weighing, Material Testing, Parts Counting
Scale Connection Ports
RS-232C, USB Ports
Standards
GCP, GLP, GMP, NTEP
Scale Readability
0.01g
Scale Item
Compact Bench Scale
Platform Material
Stainless Steel
Display Type
LCD
Stabilization Time
1 sec
Power Source
AC Adapter
Product Type
Compact Bench Scale
Scale Mechanism
Digital
Readability
0.01 g
Compatible Product Type
General Weighing, Material Testing, Parts Counting
Repeatability
0.001 g
Linearity
0.02 g

Description

Scale Sub-Category Precision Balance, Compact Bench Scale, Digital/Mechanical Digital, Capacity 3,200 g, Scale Graduations 0.01 g, Scale Display LCD, Weighing Surface Depth 6 1/2 in, Weighing Surface Width 6 1/2 in, Overall Length 8 3/16 in, Overall Width 6 3/8 in, Overall Height 6 3/8 in, Application Modes Animal Weighing, Comparator HI, Counting with ACAI, Density Determination, Gross/Net/Tare, LO, OK, Percentage Weighing, Statistical Calculation, Underhook, Power Unit 120V AC Adapter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.