Zoro Homepage

Compact Bench Scale, Digital, 620g Cap.

  • Mfr # GF-603A

  • Zoro # G9643209


product price: $1,842.99
/ea
Free Shipping & Returns

Key Features

Digital/Mechanical
Digital
Weighing Units
%, ct, dwt, g, gr, lb, lb/oz, mom, oz, ozt, pcs, SG
Capacity
620 g
Scale Graduations
0.001 g
Weighing Surface Depth
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GF-603A
Zoro #
G9643209
UPC #
-
Country of Origin
Japan

Dimensions

Weighing Surface Depth
5 in
Weighing Surface Width
5 in
Overall Width
8 1/4 in
Overall Length
12 1/2 in
Overall Height
3 3/8 in

Details

Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
%, ct, dwt, g, gr, lb, lb/oz, mom, oz, ozt, pcs, SG
Capacity
620 g
Scale Graduations
0.001 g
Scale Display
LCD
Washdown
Not Washable
Power Unit
120V AC Adapter
Platform Material
Stainless Steel
Scale Item
Compact Bench Scale
Standards
GCP, GLP, GMP, NTEP
Scale Readability
0.001g
For Use With
General Weighing, Material Testing, Parts Counting
Housing Material
Die-Cast Aluminum
Scale Connection Ports
RS-232C, USB Ports
Includes
Draft Shield, In-Use Cover
Application Modes
Animal Weighing, Comparator HI, Counting with ACAI, Density Determination, Gross/Net/Tare, LO, OK, Percentage Weighing, Statistical Calculation, Underhook
Repeatability
0.001 g
Power Source
AC Adapter
Product Type
Compact Bench Scale
Display Type
LCD
Stabilization Time
1 sec
Compatible Product Type
General Weighing, Material Testing, Parts Counting
Linearity
0.002 g
Scale Mechanism
Digital
Readability
0.001 g

Description

Scale Sub-Category Precision Balance, Compact Bench Scale, Digital/Mechanical Digital, Capacity 620 g, Scale Graduations 0.001 g, Scale Display LCD, Weighing Surface Depth 5 in, Weighing Surface Width 5 in, Overall Length 12 1/2 in, Overall Width 8 1/4 in, Overall Height 3 3/8 in, Application Modes Animal Weighing, Comparator HI, Counting with ACAI, Density Determination, Gross/Net/Tare, LO, OK, Percentage Weighing, Statistical Calculation, Underhook, Power Unit 120V AC Adapter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.