Zoro Homepage

Digital Compact Bench Scale 1 lb. Capacity

  • Mfr # FC-500SI

  • Zoro # G9181356


product price: $1,563.99
/ea
Free Shipping & Returns

Key Features

Scale Sub-Category
Counting Scale
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
lb
Capacity
1 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FC-500SI
Zoro #
G9181356
UPC #
-
Country of Origin
Japan

Dimensions

Weighing Surface Depth
5 in
Weighing Surface Width
5 in
Overall Width
18 13/64 in
Overall Length
13 in
Overall Height
4 19/32 in

Details

Scale Sub-Category
Counting Scale
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
lb
Capacity
1 lb
Scale Graduations
0.00005 lb
Scale Display
VFD
Includes
User Manual
Washdown
No
Item
Compact Bench Scale
Platform Material
Stainless Steel
Housing Material
Die Cast
Scale Readability
0.00005 lb.
Scale Connection Ports
RS-232C
Power Unit
120V AC Adapter
Application Modes
Counting

Description

Scale Sub-Category Counting Scale, Compact Bench Scale, Digital/Mechanical Digital, Capacity 1 lb, Scale Graduations 0.00005 lb, Scale Display VFD, Weighing Surface Depth 5 in, Weighing Surface Width 5 in, Overall Length 13 in, Overall Width 18 13/64 in, Overall Height 4 19/32 in, Application Modes Counting, Power Unit 120V AC Adapter, Scale Connection Ports RS-232C, Platform Material Stainless Steel, Housing Material Die Cast, Includes User Manual, Weighing Units lb, Washdown No

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.