Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Compact Bench Scale 1000g/2 lb. Capacity

  • Mfr # SJ-1000HS

  • Zoro # G4121074


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Scale Sub-Category
Precision Balance
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
g, lb
Scale Graduations
0.001 lb, 0.5 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SJ-1000HS
Zoro #
G4121074
UPC #
093764500251
Country of Origin
China

Dimensions

Weighing Surface Depth
7 1/2 in
Weighing Surface Width
9 1/8 in
Overall Width
10 1/4 in
Overall Length
9 3/4 in
Overall Height
4 in

Details

Scale Sub-Category
Precision Balance
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
g, lb
Capacity
2 lb, 1,000 g
Scale Graduations
0.001 lb, 0.5 g
Scale Display
LCD
Includes
(4) Batteries
Washdown
No
Application Modes
Food, General Purpose
Scale Readability
0.5g/0.001 lb.
Scale Connection Ports
RS-232
Standards
NSF, Trade Approved By NMI Australia
Power Unit
(4) D Batteries
Housing Material
Plastic
Item
Compact Bench Scale
Platform Material
Stainless Steel
Material
Plastic and Stainless Steel

Description

Scale Sub-Category Precision Balance, Compact Bench Scale, Digital/Mechanical Digital, Capacity 2 lb, Scale Graduations 0.001 lb, 0.5 g, Scale Display LCD, Weighing Surface Depth 7 1/2 in, Weighing Surface Width 9 1/8 in, Overall Length 9 3/4 in, Overall Width 10 1/4 in, Overall Height 4 in, Application Modes Food, General Purpose, Power Unit (4) D Batteries, Scale Connection Ports RS-232, Platform Material Stainless Steel, Housing Material Plastic, Standards NSF, Trade Approved By NMI Australia

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.