Zoro Homepage

Digital Compact Bench Scale 101,250g Capacity

  • Mfr # GH-252

  • Zoro # G9453726


product price: $5,505.99
/ea
Free Shipping & Returns

Key Features

Scale Sub-Category
Semi-Micro Balance
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
%, ct, d, dwt, g, GN, m, mg, mom, oz, ozt, pcs, t, tl
Weighing Surface Depth
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GH-252
Zoro #
G9453726
UPC #
-
Country of Origin
Japan

Dimensions

Weighing Surface Depth
3 1/2 in
Weighing Surface Width
3 5/8 in
Overall Width
8 9/16 in
Overall Length
17 3/8 in
Overall Height
12 1/4 in

Details

Scale Sub-Category
Semi-Micro Balance
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
%, ct, d, dwt, g, GN, m, mg, mom, oz, ozt, pcs, t, tl
Capacity
250 g
Scale Graduations
0.01 mg, 0.1 mg
Scale Display
LCD
Includes
WinCT Software
Washdown
Not Washable
Housing Material
Plastic
Application Modes
Automatic Counting with ACAI, Check Weighing
Scale Connection Ports
Ethernet, RS-232C, USB Ports
Standards
GCP, GLP, GMP, ISO Complaint
Power Unit
120V AC Adapter
Platform Material
Stainless Steel
Scale Readability
0.01 mg/0.1 mg
Item
Compact Bench Scale
Readability
0.0001 g
Linearity
0.0002 g
Stabilization Time
4 sec
Repeatability
0.00003 g
Power Source
AC Adapter, Rechargeable Battery
Product Type
Compact Bench Scale
Scale Mechanism
Digital
Display Type
LCD

Description

Scale Sub-Category Semi-Micro Balance, Compact Bench Scale, Digital/Mechanical Digital, Capacity 250 g, Scale Graduations 0.01 mg, 0.1 mg, Scale Display LCD, Weighing Surface Depth 3 1/2 in, Weighing Surface Width 3 5/8 in, Overall Length 17 3/8 in, Overall Width 8 9/16 in, Overall Height 12 1/4 in, Application Modes Automatic Counting with ACAI, Check Weighing, Power Unit 120V AC Adapter, Scale Connection Ports Ethernet, RS-232C, USB Ports, Platform Material Stainless Steel

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.