Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Compact Bench Scale 12000g Capacity

  • Mfr # EW-12KI

  • Zoro # G9180631


product price: $397.99
/ea
Free Shipping & Returns

Key Features

Scale Sub-Category
General Purpose Scale
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
%, ct, dwt, g, GN, lb, mom, oz, ozt, pcs, tl
Weighing Surface Depth
5 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EW-12KI
Zoro #
G9180631
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Weighing Surface Depth
5 3/16 in
Weighing Surface Width
6 3/8 in
Overall Width
7 1/2 in
Overall Length
8 5/8 in
Overall Height
2 1/8 in

Details

Scale Sub-Category
General Purpose Scale
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
%, ct, dwt, g, GN, lb, mom, oz, ozt, pcs, tl
Capacity
12,000 g
Scale Graduations
5 g
Scale Display
LCD
Includes
User Manual
Washdown
Not Washable
Housing Material
Metal
Platform Material
Stainless Steel
Item
Compact Bench Scale
Power Unit
120V AC Adapter
Application Modes
Comparator (HI, OK, LOW), Counting with Automatic Counting Accuracy Improvement (ACAI), Percentage Weighing
Scale Connection Ports
RS-232C
Scale Readability
5g
Standards
GLP, GMP, ISO Complaint, NTEP
Readability
1 g
Repeatability
1 mg
Linearity
1 g
Stabilization Time
3 sec
Power Source
Battery
Display Type
LCD
Scale Mechanism
Digital
Product Type
Compact Bench Scale

Description

Scale Sub-Category General Purpose Scale, Compact Bench Scale, Digital/Mechanical Digital, Capacity 12,000 g, Scale Graduations 5 g, Scale Display LCD, Weighing Surface Depth 5 3/16 in, Weighing Surface Width 6 3/8 in, Overall Length 8 5/8 in, Overall Width 7 1/2 in, Overall Height 2 1/8 in, Application Modes Comparator (HI, OK, LOW), Counting with Automatic Counting Accuracy Improvement (ACAI), Percentage Weighing, Power Unit 120V AC Adapter, Scale Connection Ports RS-232C

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.