Zoro Homepage

Digital Compact Bench Scale 120g Capacity

  • Mfr # EJ-120

  • Zoro # G4218575


product price: $263.99
/ea
Free Shipping & Returns

Key Features

Scale Sub-Category
Precision Balance
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
ct, dwt, g, Grain, lb, mom, N, oz, ozt, pcs
Scale Graduations
0.01 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EJ-120
Zoro #
G4218575
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Weighing Surface Depth
4 5/16 in
Weighing Surface Width
4 5/16 in
Overall Width
7 1/2 in
Overall Length
8 5/16 in
Overall Height
3 5/16 in

Details

Scale Sub-Category
Precision Balance
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
ct, dwt, g, Grain, lb, mom, N, oz, ozt, pcs
Capacity
120 g
Scale Graduations
0.01 g
Scale Display
LCD
Includes
AC Adapter
Washdown
Not Washable
Application Modes
Accumulation M+, Counting with Automatic Counting Accuracy Improvement (ACAI), Display Holding, Gravity Acceleration Correction, Percentage Weighing
Power Unit
120V AC Adapter or (4) AA Batteries
Housing Material
ABS
Platform Material
Stainless Steel
Item
Compact Bench Scale
Scale Readability
0.01g
Scale Connection Ports
Ethernet, RS-232C, USB Ports
Linearity
0.01 g
Repeatability
0.01 g
Standards
GLP, GMP, ISO Complaint
Stabilization Time
5 sec
Power Source
AC Adapter, Battery
Readability
0.01 g
Display Type
LCD
Product Type
Compact Bench Scale
Scale Mechanism
Digital

Description

Scale Sub-Category Precision Balance, Compact Bench Scale, Digital/Mechanical Digital, Capacity 120 g, Scale Graduations 0.01 g, Scale Display LCD, Weighing Surface Depth 4 5/16 in, Weighing Surface Width 4 5/16 in, Overall Length 8 5/16 in, Overall Width 7 1/2 in, Overall Height 3 5/16 in, Application Modes Accumulation M+, Counting with Automatic Counting Accuracy Improvement (ACAI), Display Holding, Gravity Acceleration Correction, Percentage Weighing

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.