Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Compact Bench Scale 15 lb. Capacity

  • Mfr # HC-6KI

  • Zoro # G9181033


product price: $672.99
/ea
Free Shipping & Returns

Key Features

Scale Sub-Category
Counting Scale
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
lb
Scale Graduations
0.002 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HC-6KI
Zoro #
G9181033
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Weighing Surface Depth
11 3/4 in
Weighing Surface Width
8 1/4 in
Overall Width
24 in
Overall Length
13 in
Overall Height
5 in

Details

Scale Sub-Category
Counting Scale
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
lb
Capacity
15 lb
Scale Graduations
0.002 lb
Scale Display
LCD
Includes
User Manual
Washdown
No
Application Modes
Counting
Item
Compact Bench Scale
Housing Material
ABS Plastic
Scale Readability
0.002 lb.
Scale Connection Ports
RS-232C
Power Unit
120V AC Adapter
Platform Material
Stainless Steel

Description

Scale Sub-Category Counting Scale, Compact Bench Scale, Digital/Mechanical Digital, Capacity 15 lb, Scale Graduations 0.002 lb, Scale Display LCD, Weighing Surface Depth 11 3/4 in, Weighing Surface Width 8 1/4 in, Overall Length 13 in, Overall Width 24 in, Overall Height 5 in, Application Modes Counting, Power Unit 120V AC Adapter, Scale Connection Ports RS-232C, Platform Material Stainless Steel, Housing Material ABS Plastic, Includes User Manual, Weighing Units lb, Washdown No

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.